Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon End Brush

Nylon End Brush 5.30E-11

Item.#
08371343
Mfr.#
5.30E-11
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2002
Shaft Length (mm)
36
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
5
Wire Diameter (phi mm)
Abrasive filled nylon 0.3
Finishing Material
Axis: brass (C3604BD)
Abstract
Polishing of various metal products, etc., deburring, off black leather
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Application
End Brush. For fine part bottom, corner, and groove polishing.
Trim Length (mm)
8
Weight (g)
3
TRUSCO Part Number
272-7145