Buy more than* S$200* and get FREE SHIPPING

  • Nylon End Brush

Nylon End Brush 8.30E-11

Item.#
08371352
Mfr.#
8.30E-11
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2002
Shaft Length (mm)
36
Shaft Diameter (phi mm)
3
TRUSCO Part Number
272-7153
Wire Diameter (phi mm)
Abrasive nylon 0.3 input
Abstract
Polishing of various metal products, etc., deburring, drop black leather
Usage Tool
Micro Grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Application
End Brush. For fine part bottom, corner, and groove polishing.
Outer Diameter (phi mm)
8
Weight (g)
4.5