Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End type brush stainless steel

End type brush stainless steel 53E-4

5.00 (2)
Item.#
08371361
Mfr.#
53E-4
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing of aluminum products
Usage Tool
In-variable-speed type electric micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Trim Length (mm)
8
TRUSCO Part Number
216-8260
Wire Diameter (phi mm)
Stainless steel 0.1 (304)
Shaft Length (mm)
36
Abstract
Polishing of stainless steel, aluminum products.
Outer Diameter (phi mm)
5
Weight (g)
2.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cylinder fin finish on motorcycle
5
From Japan
On 2018-05-21 19:00:30
If you are polishing cylinder outer periphery of small motorcycle, we will spend about 1 piece. I tried various other manufacturer brushes of the same type, but it settled down (additional 4 orders) A terrible thing can not be polished but a wire only scattered things ... There were various, but I understood that the performance depends on the price as it is after all.
Koukann
5
From Japan
On 2016-03-09 20:26:01
Iiyo
This review is about item#08371361.