Buy more than* S$200* and get FREE SHIPPING

  • End type brush stainless steel

End type brush stainless steel 83E-4

5.00 (1)
Item.#
08371377
Mfr.#
83E-4
Package Qty.
1PC
Ship pack of
1
13.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing of aluminum products
Usage Tool
In-variable-speed type electric micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Trim Length (mm)
12
TRUSCO Part Number
216-8332
Wire Diameter (phi mm)
Stainless steel 0.1 (304)
Shaft Length (mm)
36
Abstract
Polishing of stainless steel, aluminum products.
Outer Diameter (phi mm)
8
Weight (g)
4.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:26:01
Iiyo
This review is about item#08371361.