Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Brush Nylon

End Brush Nylon 5.3e-005

1.00 (1)
Item.#
08371404
Mfr.#
5.3e-005
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
Nylon 0.2
Shaft Length (mm)
36
Abstract
Finishing, polishing, cleaning
Outer Diameter (phi mm)
5
Weight (g)
2.8
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Trim Length (mm)
8
TRUSCO Part Number
216-8286
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning holes
1
From Japan
On 2018-04-05 13:41:08
The hair of a small brush soon fell down. It took extra time and labor to remain in the hole.
This review is about item#8371413.