Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Brush Nylon

End Brush Nylon 8.3e-005

1.00 (1)
Item.#
08371413
Mfr.#
8.3e-005
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
Nylon 0.2
Shaft Length (mm)
36
Abstract
Finishing, polishing, cleaning
Outer Diameter (phi mm)
8
Weight (g)
4.2
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Trim Length (mm)
12
TRUSCO Part Number
216-8341
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning holes
1
From Japan
On 2018-04-05 13:41:08
The hair of a small brush soon fell down. It took extra time and labor to remain in the hole.
This review is about item#8371413.