Buy more than* S$200* and get FREE SHIPPING

  • End Brush

End Brush 0.53

Item.#
08371447
Mfr.#
0.53
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1 hard steel wire
Shaft Length (mm)
36
Abstract
Peeling of metal products, grinding
Outer Diameter (phi mm)
5
Weight (g)
2.8
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Trim Length (mm)
8
TRUSCO Part Number
216-8243