Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Brush

End Brush 8.30E-01

Item.#
08371456
Mfr.#
8.30E-01
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1 hard steel wire
Shaft Length (mm)
36
Abstract
Peeling of metal products, grinding
Weight (g)
4.2
Trim Length (mm)
12
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
8