Buy more than* S$200* and get FREE SHIPPING

  • Wire End Brush

Wire End Brush 8.30E-02

4.00 (1)
Item.#
08371474
Mfr.#
8.30E-02
Package Qty.
1PC
Ship pack of
1
11.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
End type. For fine part, bottom surface, and corner groove etc. Polishing of brass and copper product,, and alloy product.
Usage Tool
Micro Grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Outer Diameter (phi mm)
8
Weight (g)
4.2
2014 TRUSCO Published Page
2-2002
Shaft Length (mm)
36
Shaft Diameter (phi mm)
3
Wire Diameter (phi mm)
Brass 0.10
TRUSCO Part Number
216-8324
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for polishing metal
4
From Japan
On 2015-03-27 19:45:31
I used it to polish aluminum, but of course it just got lost
This review is about item#08371465.