Buy more than* S$200* and get FREE SHIPPING

  • End type brush iron wave

End type brush iron wave 53E-1

4.00 (1)
Item.#
08371483
Mfr.#
53E-1
Package Qty.
1PC
Ship pack of
1
8.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
36
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
5
Wire Diameter (phi mm)
Iron wave 0.12
Abstract
Metal deflashing, rust removal
Usage Tool
In-variable-speed type electric micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Purpose
Metal deflashing, rust removal
Trim Length (mm)
8
Weight (g)
2.8
TRUSCO Part Number
216-8227
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of parts
4
From Japan
On 2015-05-09 08:33:24
To drop a fine place of dirt I tried to purchase along with the 133C-1. It will be According weaker than the waist I thought, durability is not as high as expected.
This review is about item#08371483.