Buy more than* S$200* and get FREE SHIPPING

  • End type brush iron wave

End type brush iron wave 8.30E+00

4.00 (1)
Item.#
08371492
Mfr.#
8.30E+00
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
36
Shaft Diameter (phi mm)
3
Trim Length (mm)
12
Weight (g)
4.2
Usage Tool
Motor speed electric micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Outer Diameter (phi mm)
8
Wire Diameter (phi mm)
Tetsu-ha 0.12
Abstract
Deburring of metal products, and rust
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Part polishing
4
From Japan
On 2015-05-09 08:33:24
I tried purchasing it together with 133 C - 1 to remove dirt on fine parts. The waist is weaker than we thought, and durability is not high enough to expect.
This review is about item#08371483.