Buy more than* S$200* and get FREE SHIPPING

  • Machine transplanted scale 1 bamboo brush hog bristles

Machine transplanted scale 1 bamboo brush hog bristles TB-1001

4.50 (2)
Item.#
08371666
Mfr.#
TB-1001
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Washing of machine parts, application of adhesive bonds, etc., Washing of machine parts, application of adhesive bonds, etc.
Overall Length x Width x Thickness
295x16x6, 295x16x6
Weight (g)
25, 25
TRUSCO Part Number
258-8820, 258-8820
Planting (mm)
62, 62
Trim Length (mm)
16, 16
Material
Hog bristles
Specification
Straight handle
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chip glue
4
From Japan
On 2016-05-26 21:24:14
Length, softness, etc., just right
This review is about item#08371666.
Cutting waste
5
From Japan
On 2016-05-12 11:17:07
Satisfied
This review is about item#08371666.