Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine transplanted scale 1 bamboo brush hog bristles

Machine transplanted scale 1 bamboo brush hog bristles TB-1003

4.50 (2)
Item.#
08371675
Mfr.#
TB-1003
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Washing of machine parts, application of adhesive bonds, etc., Washing of machine parts, application of adhesive bonds, etc.
Overall Length x Width x Thickness
295x16x6, 295x16x6
Weight (g)
25, 25
Material
Hog bristle
Planting (mm)
62, 62
Trim Length (mm)
16, 16
Specification
Bent handle
TRUSCO Part Number
258-8838, 258-8838
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chip glue
4
From Japan
On 2016-05-26 21:24:14
Length, softness, etc., just right
This review is about item#08371666.
Cutting waste
5
From Japan
On 2016-05-12 11:17:07
Satisfied
This review is about item#08371666.