NoteBuy more than* S$200* and get FREE SHIPPING

  • Machine transplanted scale 1 bamboo brush nylon

Machine transplanted scale 1 bamboo brush nylon TB-1004-30

Item.#
08371693
Mfr.#
TB-1004-30
Package Qty.
1PC
Ship pack of
1
3.00 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Purpose
Washing of machine parts, application of adhesive bonds, etc., Washing of machine parts, application of adhesive bonds, etc.
Number of Lines
4, 4
Trim Length (mm)
16, 16
Weight (g)
20, 20
TRUSCO Part Number
258-8854, 258-8854
Planting (mm)
62, 62
Overall Length x Width x Thickness
295x16x6, 295x16x6
Wire Diameter (phi mm)
0.2, 0.2
Material
66 nylon
Specification
Bent handle