Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bamboo Handle Brush

Bamboo Handle Brush TB-7004-20

3.00 (1)
Item.#
08371702
Mfr.#
TB-7004-20
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon (white 0.3)
Overall Length x Width x Thickness (mm)
320x17x8.5, 320x17x8.5
Trim Length (mm)
20, 20
TRUSCO Part Number
258-8927, 258-8927
Planting (mm)
57, 57
Number of Lines
3, 3
Weight (g)
30, 30
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning parts
3
From Japan
On 2018-03-14 16:54:24
There is no stupidity and the waist is exactly right. It is used properly depending on the product of green hair and this and place.
This review is about item#8371736.