Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Handle Brush

Bamboo Handle Brush TB-7014-20

3.00 (1)
Item.#
08371711
Mfr.#
TB-7014-20
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
66 nylon (white 0.3)
Planting (mm)
62, 62
Number of Lines
4, 4
Weight (g)
45, 45
TRUSCO Part Number
258-8935, 258-8935
Overall Length x Width x Thickness (mm)
320x20x8.5, 320x20x8.5
Trim Length (mm)
20, 20
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning parts
3
From Japan
On 2018-03-14 16:54:24
There is no stupidity and the waist is exactly right. It is used properly depending on the product of green hair and this and place.
This review is about item#8371736.