Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Handle Brush

Bamboo Handle Brush TB-7021

Item.#
08371727
Mfr.#
TB-7021
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon (white 0.3)
Abstract
Hair length
Overall Length x Width x Thickness (mm)
320x11x8.5, 320x11x8.5
Trim Length (mm)
30, 30
TRUSCO Part Number
258-8943, 258-8943
2014 TRUSCO Published Page
2-2024
Planting (mm)
62, 62
Number of Lines
2, 2
Weight (g)
25, 25
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.