Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Handle Brush

Bamboo Handle Brush TB-7023

Item.#
08371736
Mfr.#
TB-7023
Package Qty.
1PC
Ship pack of
1
5.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon (white 0.3)
Planting (mm)
57, 57
Number of Lines
3, 3
Weight (g)
35, 35
Abstract
Hair length
Overall Length x Width x Thickness (mm)
320x17x8.5, 320x17x8.5
Trim Length (mm)
30, 30
TRUSCO Part Number
258-8951, 258-8951