Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Handle Brush

Bamboo Handle Brush TB-7025

Item.#
08371745
Mfr.#
TB-7025
Package Qty.
1PC
Ship pack of
1
5.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon (white 0.3)
Overall Length x Width x Thickness (mm)
320x20x8.5, 320x20x8.5
Trim Length (mm)
30, 30
TRUSCO Part Number
258-8960, 258-8960
Abstract
Hair length
Planting (mm)
62, 62
Number of Lines
4, 4
Weight (g)
45, 45
2014 TRUSCO Published Page
2-2024
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.