Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush curved handle machine transplanting hog hair

Bamboo brush curved handle machine transplanting hog hair TB-7002

Item.#
08371754
Mfr.#
TB-7002
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Material
Pig bristles
2014 TRUSCO Published Page
2-2024
Overall Length x Width x Thickness (mm)
320x17x8.5, 320x17x8.5
Weight (g)
30, 30
Trim Length (mm)
20, 20
TRUSCO Part Number
258-8901, 258-8901
Planting (mm)
57, 57
Number of Lines
3, 3