Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush curved handle machine transplanting hog hair

Bamboo brush curved handle machine transplanting hog hair TB-7012

Item.#
08371763
Mfr.#
TB-7012
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Planting (mm)
62, 62
Number of Lines
4, 4
Material
Hog bristles
Trim Length (mm)
20, 20
Overall Length x Width x Thickness (mm)
320x20x8.5, 320x20x8.5
Weight (g)
45, 45
TRUSCO Part Number
258-8919, 258-8919