Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush curved handle machine transplanted horse hair

Bamboo brush curved handle machine transplanted horse hair TB-7024

4.50 (2)
Item.#
08371781
Mfr.#
TB-7024
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Material
Horse hair
Overall Length x Width x Thickness (mm)
320x17x8.5, 320x17x8.5
Weight (g)
40, 40
TRUSCO Part Number
258-9036, 258-9036
Trim Length (mm)
30, 30
Planting (mm)
57, 57
Number of Lines
3, 3
Abstract
Trim length
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For car and motorcycle cleaning
4
From Japan
On 2017-12-31 15:13:40
The strength of the brush's hip was a little weak. I just feel like I can use it for a long time.
This review is about item#8371772.
Cleaning of car wheels and tires
5
From Japan
On 2016-01-29 16:29:33
Even if it is used for aluminum wheels it is hard to scratch and it is easy to use just wash it. If you wash 100 tires and wheels, the tip of the hair will be damaged and you can not use it for the aluminum wheel
This review is about item#08371797.