Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush curved handle machine transplanted horse hair

Bamboo brush curved handle machine transplanted horse hair TB-7026

5.00 (1)
Item.#
08371797
Mfr.#
TB-7026
Package Qty.
1PC
Ship pack of
1
7.55 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Material
Horse hair
Overall Length x Width x Thickness (mm)
320x20x8.5, 320x20x8.5
Weight (g)
50, 50
TRUSCO Part Number
258-9044, 258-9044
Trim Length (mm)
30, 30
Planting (mm)
62, 62
Number of Lines
4, 4
Abstract
Hair length
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of automotive wheel and tire
5
From Japan
On 2016-01-29 16:29:33
Easy to use and wash as far as it will go even less likely to be scratched by using the aluminum wheel It bristles when the tire and wheel wash 100 standard just will not be able to use the bruise aluminum wheel
This review is about item#08371797.