Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Professional Bamboo Brush Bent Handle

Professional Bamboo Brush Bent Handle TB-3004

Item.#
08371806
Mfr.#
TB-3004
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
20, 20
Wire Diameter (mm)
0.2, 0.2
Overall Length x Width x Thickness (mm)
320x17x7.5, 320x17x7.5
Weight (g)
35, 35
Application
Washing, polishing, glossing and applying of adhesive materials to all places.
TRUSCO Part Number
258-9150
Planting (mm)
57, 57
Number of Lines
Three lines
Material
66 Nylon Green
Description
One by one, luxury goods due to the hand work of the craftsman. Professional. amount of flocked many, hard to fall out, I am strong.  Paquin is also referred to as a Mexican fiber, plant fiber of Orchidaceae of Mexico specialty, waist is strong,