Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Professional Bamboo Brush Bent Handle

Professional Bamboo Brush Bent Handle TB-3008

Item.#
08371815
Mfr.#
TB-3008
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
20, 20
Wire Diameter (mm)
-
Overall Length x Width x Thickness (mm)
320x17x7.5, 320x17x7.5
Weight (g)
30, 30
TRUSCO Part Number
258-9206, 258-9206
2014 TRUSCO Published Page
2-2023
Planting (mm)
57, 57
Number of Lines
Three lines
Material
Paquin
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.