Buy more than* S$200* and get FREE SHIPPING

  • Professional Bamboo Brush Bent Handle

Professional Bamboo Brush Bent Handle TB-3018

Item.#
08371824
Mfr.#
TB-3018
Package Qty.
1PC
Ship pack of
1
7.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
20, 20
Number of Lines
4 lines
Material
Paquin
2014 TRUSCO Published Page
2-2023
Planting (mm)
66, 66
Overall Length x Width x Thickness (mm)
320x20x7.5, 320x20x7.5
Weight (g)
40, 40
TRUSCO Part Number
258-9214, 258-9214
Wire Diameter (mm)
-
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.