Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Professional Bamboo Brush Bent Handle Hog Hair

Professional Bamboo Brush Bent Handle Hog Hair TB-3002

4.67 (3)
Item.#
08371842
Mfr.#
TB-3002
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Trim Length (mm)
20, 20
2014 TRUSCO Published Page
2-2023
Overall Length x Width x Thickness (mm)
320x17x7.5, 320x17x7.5
Weight (g)
20, 20
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Material
Hog bristle
Planting (mm)
57, 57
Number of Lines
Three lines
TRUSCO Part Number
258-9087, 258-9087
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of facilities
4
From Japan
On 2017-12-08 14:30:08
It is used for cleaning the equipment. The tip of hair is long and easy to use.
This review is about item#08371851.
Motorcycle wash
5
From Japan
On 2014-09-01 13:17:58
When washing grease or oil stains, I think that it is difficult to coat dirt on hair and it is easy to use.
This review is about item#08371842.
Parts washing
5
From Japan
On 2014-06-10 17:43:57
It is satisfactory because it does not dissolve with gasoline or solvent.
This review is about item#08371842.