Buy more than* S$200* and get FREE SHIPPING

  • Professional Bamboo Brush Bent Handle Hog Hair

Professional Bamboo Brush Bent Handle Hog Hair TB-3012

5.00 (2)
Item.#
08371851
Mfr.#
TB-3012
Package Qty.
1PC
Ship pack of
1
7.06 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Trim Length (mm)
20, 20
Number of Lines
4 lines
TRUSCO Part Number
258-9095, 258-9095
Overall Length x Width x Thickness (mm)
320x20x7.5, 320x20x7.5
Material
Hog bristle
Weight (g)
40, 40
Planting (mm)
66, 66
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car wash of bike
5
From Japan
On 2014-09-01 13:17:58
At the time of cleaning of the grease or oil stains, dirty hair is unlikely to adhere Matowari, I think that good and easy to use.
This review is about item#08371842.
Parts cleaning
5
From Japan
On 2014-06-10 17:43:57
And gasoline, because it does not dissolve in the solvent, is satisfaction.
This review is about item#08371842.