Buy more than* S$200* and get FREE SHIPPING

  • Professional Bamboo Brush Bent Handle Hog Hair

Professional Bamboo Brush Bent Handle Hog Hair TB-3027

5.00 (2)
Item.#
08371867
Mfr.#
TB-3027
Package Qty.
1PC
Ship pack of
1
8.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
20, 20
2014 TRUSCO Published Page
2-2023
Overall Length x Width x Thickness (mm)
320x24x7.5, 320x24x7.5
Weight (g)
50, 50
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Material
Hog bristle
Planting (mm)
75, 75
Number of Lines
5 lines
TRUSCO Part Number
258-9109, 258-9109
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car wash of bike
5
From Japan
On 2014-09-01 13:17:58
At the time of cleaning of the grease or oil stains, dirty hair is unlikely to adhere Matowari, I think that good and easy to use.
This review is about item#08371842.
Parts cleaning
5
From Japan
On 2014-06-10 17:43:57
And gasoline, because it does not dissolve in the solvent, is satisfaction.
This review is about item#08371842.