Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Manual hair transplantation long bambo brush curved handle for pros

Manual hair transplantation long bambo brush curved handle for pros TB-3025

4.57 (7)
Item.#
08371912
Mfr.#
TB-3025
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
35, 35
Overall Length x Width x Thickness (mm)
320x20x7.5, 320x20x7.5
Weight (g)
45, 45
Material
66 Nylon green
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Planting (mm)
66, 66
Number of Lines
4 lines
Abstract
Trim length
TRUSCO Part Number
258-9192, 258-9192
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Car Cleaning etc.
5
From Japan
On 2018-01-05 18:56:39
It is convenient for cleaning details of the car. It is good for reachable parts such as around each door hinge. I am saved with the material firmly having feeling and flexibility.
This review is about item#8371876.
When car engine room cleaning
5
From Japan
On 2017-08-11 23:32:25
Because it was a brush which is not treated in the neighborhood store, it was very helpful to purchase it easily. We will handle it in the future as well.
This review is about item#8371894.
Used for cart maintenance
4
From Japan
On 2016-11-03 20:00:04
It is used when washing parts with gasoline at the time of cart maintenance. Hair does not come out with gasoline, durability is good.
This review is about item#8371876.
Used for cleaning E / G parts
3
From Japan
On 2016-08-26 16:32:01
I was worried that my hair ends too much but there was no problem.
This review is about item#8371876.
Cleaning etc.
5
From Japan
On 2016-08-06 21:18:46
I want variation such as hardness of hair
This review is about item#8371876.
Cleaning of each part
5
From Japan
On 2015-07-14 18:12:31
It's easy to use because it has long hair.
This review is about item#08371876.
Motorcycle wash
5
From Japan
On 2014-12-28 16:13:16
Hair legs are also long, making is also good. It can supple to a supple and fine place. Quality is a little value but satisfactory quality.
This review is about item#08371921.