Buy more than* S$200* and get FREE SHIPPING

  • Manual hair transplantation long bambo brush curved handle for pros

Manual hair transplantation long bambo brush curved handle for pros TB-3026

4.40 (5)
Item.#
08371921
Mfr.#
TB-3026
Package Qty.
1PC
Ship pack of
1
9.11 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Trim Length (mm)
35, 35
Overall Length x Width x Thickness (mm)
320x20x7.5, 320x20x7.5
Weight (g)
50, 50
Material
Horse hair
Planting (mm)
66, 66
Number of Lines
4 lines
Abstract
Hair length
TRUSCO Part Number
258-9133
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for maintenance of the cart
4
From Japan
On 2016-11-03 20:00:04
It used when cleaning the parts with gasoline at the time of the cart maintenance. That without the hair comes off in gasoline, durability is good.
This review is about item#8371876.
E / G used for parts cleaning work
3
From Japan
On 2016-08-26 16:32:01
It bristles the past or do now to worry about but there was no problem.
This review is about item#8371876.
Cleaning, etc.
5
From Japan
On 2016-08-06 21:18:46
I want a solid, etc. variations of hair
This review is about item#8371876.
Cleaning of each part
5
From Japan
On 2015-07-14 18:12:31
It's easy to use because it has long hair.
This review is about item#08371876.
Motorcycle wash
5
From Japan
On 2014-12-28 16:13:16
Hair legs are also long, making is also good. It can supple to a supple and fine place. Quality is a little value but satisfactory quality.
This review is about item#08371921.