Buy more than* S$200* and get FREE SHIPPING

  • Professional Brush, Nylon

Professional Brush, Nylon TB-3014

5.00 (1)
Item.#
08371946
Mfr.#
TB-3014
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Washing, polishing, glossing and applying of adhesive materials to all places., Washing, polishing, glossing and applying of adhesive materials to all places.
Planting (mm)
66, 66
Number of Lines
4 lines
Weight (g)
45, 45
TRUSCO Part Number
258-9168
Wire Diameter (mm)
0.2, 0.2
Overall Length x Width x Thickness (mm)
320x20x7.5, 320x20x7.5
Trim Length (mm)
20, 20
Material
66 Nylon Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in the cleaning industry at work
5
From Japan
On 2014-08-29 16:27:27
The length of hair is exactly good, there is also Koshi and it is very easy to use. Talk is a brush, but tools that are easy to use at work are handy.
This review is about item#08371946.