Buy more than* S$200* and get FREE SHIPPING

  • Gold handle brush

Gold handle brush TB-2016

4.50 (2)
Item.#
08371955
Mfr.#
TB-2016
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Planting (mm)
65, 65
Trim Length (mm)
18, 18
Wire Diameter (phi mm)
0.3, 0.3
TRUSCO Part Number
258-9001, 258-9001
Material
66 nylon line (green), 66 nylon lines (green)
Number of Lines
1, 1
Overall Length (mm)
270, 270
Weight (g)
65, 65
Purpose
Handling before and after welding, paint removing, rust removing., Handling before and after welding, paint removing, rust removing.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
cleaning
4
From Japan
On 2014-12-15 16:03:41
It is awesome if the hair feet are a little longer (10 mm) wide. Please consider.
This review is about item#08371955.
Bicycle wheel polishing etc.
5
From Japan
On 2014-11-27 14:52:12
It is good to drop off when brushing with a cleaner attached to a place you do not want to scratch. Hair is also quite durable and you do not need to replace the brush even if it is used hard.
This review is about item#08371955.