Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Brush

Stainless Wire Brush TB-2026

Item.#
08372007
Mfr.#
TB-2026
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2018
Number of Lines
1, 1
Weight (g)
85, 85
Thickness (mm)
10, 10
Material
stainless 0.3, Stainless steel 0.3
Application
For cleaning of all places, etc.
Planting (mm)
65, 65
Trim Length (mm)
18, 18
Overall Length (mm)
270, 270
Width (mm)
30, 30
TRUSCO Part Number
258-9079, 258-9079