Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gold handle brush with thick bristles

Gold handle brush with thick bristles TB-2012

4.00 (1)
Item.#
08372016
Mfr.#
TB-2012
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For cleaning of all places, etc., For cleaning of all places, etc.
Number of Lines
1, 1
Weight (g)
80, 80
2014 TRUSCO Published Page
2-2018
Width (mm)
30, 30
TRUSCO Part Number
258-9061, 258-9061
Planting (mm)
65, 65
Trim Length (mm)
18, 18
Overall Length (mm)
270, 270
Thickness (mm)
10, 10
Material
gold line 0.25x4, Gold line 0.25x4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Scaling off
4
From Japan
On 2017-08-12 11:25:31
The density of the hair was as expected. Because I have lots of sloppiness, I want you to improve the clutter easily.
This review is about item#8372025.