Buy more than* S$200* and get FREE SHIPPING

  • Gold handle brush with thick bristles

Gold handle brush with thick bristles TB-2019

4.00 (1)
Item.#
08372025
Mfr.#
TB-2019
Package Qty.
1PC
Ship pack of
1
4.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cleaning of all places, etc., For cleaning of all places, etc.
Number of Lines
1, 1
Weight (g)
80, 80
Material
wire 0.30, Wire 0.30
Planting (mm)
65, 65
Trim Length (mm)
18, 18
Overall Length (mm)
270, 270
TRUSCO Part Number
258-9052, 258-9052
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Scaling off
4
From Japan
On 2017-08-12 11:25:31
The density of the hair was as expected. Because I have lots of sloppiness, I want you to improve the clutter easily.
This review is about item#8372025.