Buy more than* S$200* and get FREE SHIPPING

  • Bamboo toothpick 180 mm

Bamboo toothpick 180 mm TB-1006-30

4.33 (3)
Item.#
08372034
Mfr.#
TB-1006-30
Package Qty.
1PC
Ship pack of
1
2.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless, Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless
Overall Length x Width x Thickness (mm)
180x11x5, 180x11x5
Weight (g)
10, 10
TRUSCO Part Number
258-8781, 258-8781
Planting (mm)
30, 30
Trim Length (mm)
12, 12
Material
Stainless steel
Application
Polishing of stainless steel and aluminum products.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To oil
3
From Japan
On 2016-08-22 18:28:52
You can use it without problems as bamboo iodine
This review is about item#8372052.
For cleaning
5
From Japan
On 2016-06-18 03:38:24
It is used for corrosion of faucets and piping, and also for cleaning of electrodes of batteries.
This review is about item#08372043.
When cleaning industrial machinery
5
From Japan
On 2010-12-01 15:47:55
I always patronize because it is cheap.
This review is about item#08372052.