Buy more than* S$200* and get FREE SHIPPING

  • Bamboo toothpick 180 mm

Bamboo toothpick 180 mm TB-1006-40

4.60 (5)
Item.#
08372043
Mfr.#
TB-1006-40
Package Qty.
1PC
Ship pack of
1
2.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless, Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless
Overall Length x Width x Thickness (mm)
180x11x5, 180x11x5
Material
Brass
Weight (g)
10, 10
Planting (mm)
30, 30
Trim Length (mm)
12, 12
TRUSCO Part Number
258-8773, 258-8773
Application
Polished brass copper products
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Washing
5
From Japan
On 2017-09-28 14:40:24
It is handy and very handy. I would like to continue using it in the future.
This review is about item#8372034.
Maintenance of motorcycles. Dirty, rusting off.
5
From Japan
On 2017-09-26 08:25:06
Brass made of brushes of this size is not so useful. Since the handle is bamboo, it can be used with confidence without scratches. Brass is so durable.
This review is about item#08372043.
To oil
3
From Japan
On 2016-08-22 18:28:52
You can use it without problems as bamboo iodine
This review is about item#8372052.
For cleaning
5
From Japan
On 2016-06-18 03:38:24
It is used for corrosion of faucets and piping, and also for cleaning of electrodes of batteries.
This review is about item#08372043.
When cleaning industrial machinery
5
From Japan
On 2010-12-01 15:47:55
I always patronize because it is cheap.
This review is about item#08372052.