Buy more than* S$200* and get FREE SHIPPING

  • Bamboo toothpick 180 mm

Bamboo toothpick 180 mm TB-1006

4.33 (3)
Item.#
08372052
Mfr.#
TB-1006
Package Qty.
1PC
Ship pack of
1
1.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless, Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless
Overall Length x Width x Thickness (mm)
180x11x5, 180x11x5
Weight (g)
5, 5
TRUSCO Part Number
258-8765, 258-8765
Planting (mm)
30, 30
Trim Length (mm)
12, 12
Material
Hog bristle
Application
Pig hair. applies glue
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Anoint
3
From Japan
On 2016-08-22 18:28:52
It can be used without any problem as bamboo iodide
This review is about item#8372052.
For cleaning
5
From Japan
On 2016-06-18 03:38:24
It uses to corrosion of faucets and pipes, also battery - of the electrode of chestnut - we use, such as in training.
This review is about item#08372043.
When industrial machinery cleaning
5
From Japan
On 2010-12-01 15:47:55
So cheap and love always.
This review is about item#08372052.