Buy more than* S$200* and get FREE SHIPPING

  • Bamboo toothpick (240mm)

Bamboo toothpick (240mm) TB-1008-30

5.00 (1)
Item.#
08372061
Mfr.#
TB-1008-30
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Planting (mm)
38, 38
Trim Length (mm)
12, 12
TRUSCO Part Number
258-8811, 258-8811
Number of Lines
3, 3
Overall Length x Width x Thickness (mm)
240x11x5, 240x11x5
Material
Stainless steel wire
Wire Diameter (mm)
0.10, 0.1
Weight (g)
12, 12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dirt Removal
5
From Japan
On 2016-02-26 14:33:41
It seems likely and it is a commodity that is unusual.
This review is about item#08372086.