Bamboo toothpick (240mm) TB-1008-40
(1)
Item.#
08372077
Mfr.#
TB-1008-40
Package Qty.
1PC
Ship pack of
1
Item Feature
Planting (mm)
38, 38
Trim Length (mm)
12, 12
Material
brass wire
Purpose
Cleaning, polishing of fine portion. Pig hair, such as application of the adhesive., Cleaning, polishing of fine portion. Pig hair, such as application of the adhesive.
Overall Length x Width x Thickness (mm)
240x11x5, 240x11x5
Weight (g)
15, 15
TRUSCO Part Number
258-8803, 258-8803
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Dirt Removal
From Japan
On 2016-02-26 14:33:41
It seems likely and it is a commodity that is unusual.
Customers Who Bought This Item Also Bought
Top