Buy more than* S$200* and get FREE SHIPPING

  • Bamboo toothpick (240mm)

Bamboo toothpick (240mm) TB-1008

5.00 (1)
Item.#
08372086
Mfr.#
TB-1008
Package Qty.
1PC
Ship pack of
1
1.36 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Planting (mm)
38, 38
Trim Length (mm)
12, 12
Material
Hog bristles
Purpose
Cleaning, polishing of fine portion. Pig hair, such as application of the adhesive., Cleaning, polishing of fine portion. Pig hair, such as application of the adhesive.
Overall Length x Width x Thickness (mm)
240x11x5, 240x11x5
Weight (g)
10, 10
TRUSCO Part Number
258-8790, 258-8790
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dirt Removal
5
From Japan
On 2016-02-26 14:33:41
It seems likely and it is a commodity that is unusual.
This review is about item#08372086.