Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for Glue

Brush for Glue TB-1011-10

5.00 (1)
Item.#
08372104
Mfr.#
TB-1011-10
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Wire Diameter (mm)
0.2, 0.2
Overall Length x Width x Thickness (mm)
240x13x5.3, 240x13x5.3
Trim Length (mm)
13
Material
66 Nylon
2014 TRUSCO Published Page
2-2022
Planting (mm)
38, 38
Number of Lines
4, 4
Weight (g)
12, 12
TRUSCO Part Number
258-8897, 258-8897
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts washing
5
From Japan
On 2014-06-11 13:26:36
It is used for washing kerosene of machine parts but durability is unknown. Ice size bamboo brush came out of the market, tried to buy it.
This review is about item#08372095.