Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bamboo Brush, Hog Hair

Bamboo Brush, Hog Hair TB-1009

4.00 (1)
Item.#
08372113
Mfr.#
TB-1009
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Planting (mm)
38, 38
Overall Length x Width x Thickness (mm)
200x13x5.3, 200x13x5.3
Weight (g)
10, 10
TRUSCO Part Number
258-8862, 258-8862
Number of Lines
4 lines, 4 lines
Trim Length (mm)
13, 13
Material
hog bristle, Hog bristle
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Glazing and polishing of wood products
4
From Japan
On 2017-11-20 09:15:43
Because the density of the brush part is high, it is easy to use. The handle is short and easy to hold is also good.
This review is about item#8372113.