Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Brush, Hog Hair

Bamboo Brush, Hog Hair TB-1011

Item.#
08372122
Mfr.#
TB-1011
Package Qty.
1PC
Ship pack of
1
1.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
38, 38
TRUSCO Part Number
258-8889, 258-8889
Overall Length x Width x Thickness (mm)
240x13x5.3, 240x13x5.3
Weight (g)
12, 12
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Number of Lines
4 lines, 4 lines
2014 TRUSCO Published Page
2-2022
Trim Length (mm)
13
Material
hog bristle, Pig bristles