Buy more than* S$200* and get FREE SHIPPING

  • A type and I type channel brush combination spare brush

A type and I type channel brush combination spare brush TB-2032S-10

Item.#
08372147
Mfr.#
TB-2032S-10
Package Qty.
1Box(10PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Number of Lines
1
Thickness (mm)
6, 6
Trim
66 nylon, 66 nylon
Wire Diameter (phi mm)
0.30, 0.3
TRUSCO Part Number
297-3529, 297-3529
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
60x21, 60x21
2014 TRUSCO Published Page
2-2016
Trim Length (mm)
15, 15
Weight (g)
100, 100