Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A type and I type channel brush combination spare brush

A type and I type channel brush combination spare brush TB-2033S-10

Item.#
08372156
Mfr.#
TB-2033S-10
Package Qty.
1Box(10PC)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Number of Lines
1
Thickness (mm)
6, 6
Trim Length (mm)
15, 15
Weight (g)
200, 200
2014 TRUSCO Published Page
2-2016
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
60x21, 60x21
Trim
wrapping, Wrapping
Wire Diameter (phi mm)
0.17, 0.17
TRUSCO Part Number
297-3481, 297-3481