Buy more than* S$200* and get FREE SHIPPING

  • A type and I type channel brush combination spare brush

A type and I type channel brush combination spare brush TB-2030S-10

Item.#
08372165
Mfr.#
TB-2030S-10
Package Qty.
1Box(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Number of Lines
1
Thickness (mm)
6, 6
TRUSCO Part Number
297-3472, 297-3472
Trim Length (mm)
15, 15
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
60x21, 60x21
Weight (g)
200, 200
Trim
wire, Wire
Wire Diameter (phi mm)
0.20, 0.2