Buy more than* S$200* and get FREE SHIPPING

  • A type and I type channel brush combination spare brush

A type and I type channel brush combination spare brush TB-2034S-10

Item.#
08372174
Mfr.#
TB-2034S-10
Package Qty.
1Box(10PC)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Number of Lines
1
Thickness (mm)
6, 6
Trim Length (mm)
15, 15
Weight (g)
150, 150
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
60x21, 60x21
Trim
brass, Brass
Wire Diameter (phi mm)
0.15, 0.15
TRUSCO Part Number
297-3499, 297-3499