Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A type and I type channel brush combination spare brush

A type and I type channel brush combination spare brush TB-2035S-10

Item.#
08372183
Mfr.#
TB-2035S-10
Package Qty.
1Box(10PC)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Number of Lines
1
Thickness (mm)
6, 6
Weight (g)
100, 100
2014 TRUSCO Published Page
2-2016
Trim Length (mm)
15
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
60x21, 60x21
Wire Diameter (phi mm)
-
TRUSCO Part Number
297-3511, 297-3511
Trim
hog bristle, Pig bristles